Shop CELLUCAP
See all product information
Create Account
Blue Hood, PK100
- Mfr # 980B-REG
- Zoro # G025041689
product price:Â
$
14.55
/pk of 100, $0.15/ea
Key Features
Seam Style
Serged
Color
Blue
Areas Exposed
Eyes
Anti-Static
No
Clean Process Status
Not Clean Processed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980B-REG
- Zoro #
- G025041689
- UPC #
- 788570175174
- Country of Origin
- China
Dimensions
- Named Size
- Universal
Details
- Item
- Blue Hood
- Seam Style
- Serged
- Color
- Blue
- Areas Exposed
- Eyes
- Anti-Static
- No
- Clean Process Status
- Not Clean Processed
- Hood Style
- Elastic
- Packaging
- Bulk
- Areas Covered
- Ears, Head, Mouth, Neck, Nose
- Closure Type
- Elastic
- ISO Cleanroom Class
- ISO 7 (Class 10,000)
- Hood Window Type
- Not Window/Face Shield Fitted
- Material
- Polypropylene
- Sterilization Status
- Non-Sterile
- Liquid Dispersal Type
- Spray
Description
Blue Hood, Anti-Static No, Areas Covered Ears, Head, Mouth, Neck, Nose, Areas Exposed Eyes, Clean Process Status Not Clean Processed, Closure Type Elastic, Color Blue, Hazard Type Non-Hazardous Dry Particulates, Hood Style Elastic, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class ISO 7 (Class 10,000), Liquid Dispersal Type Spray, Material Polypropylene, Named Size Universal, Packaging Bulk, Pathogen and Chemical Ratings Not Applicable, Seam Style Serged, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.