Shop CELLUCAP
See all product information
Create Account
White Hood, PK100
- Mfr # 980W-REG
- Zoro # G725041675
product price:Â
$
14.55
/pk of 100, $0.15/ea
Key Features
Named Size
Universal
Closure Type
Elastic
Areas Covered
Ears, Head, Mouth, Neck, Nose
Sterilization Status
Non-Sterile
Hood Window Type
Not Window/Face Shield Fitted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980W-REG
- Zoro #
- G725041675
- UPC #
- 788570175181
- Country of Origin
- China
Dimensions
- Named Size
- Universal
Details
- Item
- White Hood
- Closure Type
- Elastic
- Areas Covered
- Ears, Head, Mouth, Neck, Nose
- Sterilization Status
- Non-Sterile
- Hood Window Type
- Not Window/Face Shield Fitted
- Material
- Polypropylene
- Seam Style
- Serged
- Liquid Dispersal Type
- Spray
- ISO Cleanroom Class
- ISO 7 (Class 10,000)
- Hood Style
- Elastic
- Areas Exposed
- Eyes
- Clean Process Status
- Not Clean Processed
- Packaging
- Bulk
- Color
- White
- Anti-Static
- No
Description
White Hood, Anti-Static No, Areas Covered Ears, Head, Mouth, Neck, Nose, Areas Exposed Eyes, Clean Process Status Not Clean Processed, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Dry Particulates, Hood Style Elastic, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class ISO 7 (Class 10,000), Liquid Dispersal Type Spray, Material Polypropylene, Named Size Universal, Packaging Bulk, Pathogen and Chemical Ratings Not Applicable, Seam Style Serged, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.