Cellucap

Disp. Coat, L, Polypropylene, White


original price: $2.59
11% off
new price: $2.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Material Polypropylene
  • Closure Type Snaps
  • Number of Pockets 1
  • Cuff Style Elastic
See all product information

Product Information

Dimensions

Named Size L

Details

Item Disposable Lab Coat
Color White
Material Polypropylene
Closure Type Snaps
Number of Pockets 1
Cuff Style Elastic
Attached Hood No
Pattern Solid
Wrist Closure Elastic
Pocket Location Left Chest
Features Elastic Wrists
Product Type Lab Coat
Material Weight 1.25 oz

Description

Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Features Elastic Wrists, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Material Polypropylene, Material Weight 1.25 oz, Named Size L, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Product Type Lab Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.