Zoro Homepage

Disposable Apron, Polyethylene, Seamless, 0.6 mil, 42 in, White, Universal, 100 PK

  • Mfr # PA2442GRA

  • Zoro # G3966943


product price: $8.15
/pk 100, $0.08/ea

Key Features

Color
White
Material
Polyethylene
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Seam Style
Seamless
Closure Type
Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2442GRA
Zoro #
G3966943
UPC #
788570762008
Country of Origin
China

Dimensions

Length
42 in
Thickness
0.6 mil
Size
Universal
Width
24 in
Length Type
Knee
Overall Width
24 in
Overall Length
42 in
Named Size
Universal

Details

Item
Disposable Apron
Color
White
Material
Polyethylene
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Seam Style
Seamless
Closure Type
Ties
Number of Pockets
0
Resistant To
Liquid
Series
Cellucap
Grommet Type
None
Standards
FDA Approved
Material Performance
Light Duty
Brand and Series
Cellucap
Pathogen & Chemical Ratings
ASTM F739
Packaging
Bulk
Includes Grommets
No
FDA Compliant
Yes
Breakaway
No
Apron Type
Bib
Includes Sleeves
No
Protection Type
Liquid & Particulate
Anti-Static
No
Waist Closure
Tie
Back Style
Open
Garment Style
Apron
Neck Closure Type
Loop Strap
Secondary Flame Resistantance
No
Pathogen and Chemical Ratings
Meets ASTM F739
Secondary Flame Resistance
No
Liquid Dispersal Type
Splash, Spray

Description

Disposable Apron, Anti-Static No, Apron Material Polyethylene, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant Yes, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 42 in, Overall Width 24 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739, Seam Style Seamless, Secondary Flame Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.