Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Polypropylene, Hook-and-Loop Closure, Blue, 50 PK

  • Mfr # 6512EBHLL

  • Zoro # G7432117


product price: $98.85
/pk 50, $1.98/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Polypropylene
Closure Type
Hook-and-Loop
Standards
ANSI
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6512EBHLL
Zoro #
G7432117
UPC #
788570181120
Country of Origin
China

Dimensions

Size
L
Length
33 in
Fits Chest Size
42 in to 46 in
Overall Length
31 in
Minimum Chest Size
42 in
Maximum Chest Size
46 in
Sleeve Length Type
Long
Named Size
L
Chest Size - Minimum
42 in
Chest Size - Maximum
46 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
Polypropylene
Closure Type
Hook-and-Loop
Standards
ANSI
Seam Style
Serged
Fabric Weight
0.09 oz
Cuff Style
Elastic
ISO Class
ISO 7
Federal 209E Clean Room Class
10,000
Protection Type
Liquid and Particulate
Shirt Material
Polypropylene
Brand and Series
Cellucap
Hazard Protection Type
Non-Hazardous Dry Particulates
Cleanroom Class
ISO 7 (Class 10,000) and above
Collar Style
Plain
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Garment Style
Shirt
Material Weight
42 g/sq m
Material Performance
Light Duty
Anti-Static
No
Federal 209E Cleanroom Class
10,000

Description

Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 46 in, Chest Size - Minimum 42 in, Closure Type Hook-and-Loop, Collar Style Plain, Color Blue, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 42 g/sq m, Named Size L, Overall Length 31 in, Seam Style Serged, Sleeve Length Type Long, Standards ANSI, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.