Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Polypropylene, Hook-and-Loop Closure, Blue, 50 PK

  • Mfr # 6512EBHLXXX

  • Zoro # G5210396


product price: $98.85
/pk 50, $1.98/ea
Free Shipping & Returns

Key Features

Color
Blue
Cleanroom Class
ISO 7 (Class 10,000) and above
Material
Polypropylene
Named Size
3XL
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6512EBHLXXX
Zoro #
G5210396
UPC #
788570181144
Country of Origin
China

Dimensions

Size
3XL
Named Size
3XL
Fits Chest Size
48 in to 52 in
Length
33 in
Minimum Chest Size
48 in
Overall Length
32 1/2 in
Maximum Chest Size
52 in
Sleeve Length Type
Long
Chest Size - Minimum
48 in
Chest Size - Maximum
52 in

Details

Item
Disposable Lab Coat
Color
Blue
Cleanroom Class
ISO 7 (Class 10,000) and above
Material
Polypropylene
Closure Type
Hook-and-Loop
Hazard Protection Type
Non-Hazardous Dry Particulates
Fabric Weight
0.09 oz
Seam Style
Serged
Standards
ANSI
Cuff Style
Elastic
Anti-Static
No
Collar Style
Plain
Material Performance
Light Duty
Protection Type
Liquid and Particulate
Federal 209E Clean Room Class
10,000
Shirt Material
Polypropylene
Material Weight
42 g/sq m
Garment Style
Shirt
Brand and Series
Cellucap
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
ISO Class
ISO 7
Federal 209E Cleanroom Class
10,000

Description

Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 52 in, Chest Size - Minimum 48 in, Closure Type Hook-and-Loop, Collar Style Plain, Color Blue, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 42 g/sq m, Named Size 3XL, Overall Length 32 1/2 in, Seam Style Serged, Sleeve Length Type Long, Standards ANSI, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.