Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Polypropylene, Snaps Closure, White, 2XL, 25 PK

  • Mfr # 3302EWSXX

  • Zoro # G8488182


product price: $46.89
/pk 25, $1.88/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302EWSXX
Zoro #
G8488182
UPC #
-
Country of Origin
China

Dimensions

Named Size
2XL
Length
44 in
Size
2XL
Fits Chest Size
46 in to 50 in
Maximum Chest Size
50 in
Minimum Chest Size
46 in
Overall Length
46 in
Chest Size - Maximum
50 in
Chest Size - Minimum
46 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Collar Style
Mandarin
Cuff Style
Elastic
Fabric Weight
1 oz
Material Weight
1 oz
Wrist Closure
Elastic
Federal 209E Clean Room Class
10,000
Attached Hood
No
Material Coating
Polypropylene
Material Performance
Light Duty
Protection Type
Liquid & Particulate
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Launderable
No
Gender
Unisex
Packaging
Bulk
Garment Style
Lab Coat
Sterile/Non-Sterile
Non-Sterile
Anti-Static
No
Brand and Series
Cellucap
Cleanroom Class
ISO 7 (Class 10,000) and above
ISO Class
ISO 7
Pattern
Solid
Product Type
Lab Coat
Federal 209E Cleanroom Class
10,000
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 46 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating Polypropylene, Material Weight 30 g/sq m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.