Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Polypropylene, Snaps Closure, White, 3XL, 25 PK

  • Mfr # 3509XXX

  • Zoro # G8040243


product price: $63.39
/pk 25, $2.54/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3509XXX
Zoro #
G8040243
UPC #
-
Country of Origin
China

Dimensions

Named Size
3XL
Length
46 in
Size
3XL
Fits Chest Size
48 in to 52 in
Overall Length
48 in
Minimum Chest Size
48 in
Maximum Chest Size
52 in
Chest Size - Minimum
48 in
Chest Size - Maximum
52 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Collar Style
Mandarin
Fabric Weight
1.5 oz
Cuff Style
Elastic
Material Performance
Heavy Duty
Anti-Static
No
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Material Weight
1.5 oz
Launderable
No
Garment Style
Lab Coat
Pattern
Solid
Packaging
Bulk
Attached Hood
No
Wrist Closure
Elastic
Brand and Series
Cellucap
Material Coating
SMS
ISO Class
ISO 7
Federal 209E Clean Room Class
10,000
Cleanroom Class
ISO 7 (Class 10,000) and above
Sterile/Non-Sterile
Non-Sterile
Gender
Unisex
Protection Type
Liquid & Particulate
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
10,000
Liquid Dispersal Type
Splash
Product Type
Lab Coat

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 in, Chest Size - Minimum 48 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating SMS, Material Weight 50 g/sq m, Named Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.