Procedural Mask, 3-Ply, Dual, Non-Adjustable Strap, Molded Nose Bridge, Blue, M, 50 PK
Mfr # 1826ELGRA
Zoro # G4110172
product price: $7.65
/pk 50, $0.15/eaKey Features
Color
Blue
Material
(3) Layer Pleated
ISO Cleanroom Class
Not Rated
Mask Headstrap Type
Dual, Non-Adjustable
Nosepiece Type
Molded Nose Bridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1826ELGRA
Zoro #
G4110172
UPC #
-
Country of Origin
Multiple
Dimensions
Mask Size
M
Size
Universal
Details
Item
Procedural Mask
Color
Blue
Material
(3) Layer Pleated
ISO Cleanroom Class
Not Rated
Mask Headstrap Type
Dual, Non-Adjustable
Nosepiece Type
Molded Nose Bridge
Number of Layers
3-Ply
Headstrap Type
Elastic Ear Loops
Nose Clip
No
ASTM Splash Rating
Not Rated
NIOSH Rating
Not Rated
Mask Material
Polypropylene
Face Seal Type
None
Mask Shape
Flat-Fold
Includes Eyeshield
No
Features
Elastic Earloops
Eyeshield Color
None
Eyeshield Material
None
Description
Procedural Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.