Cellucap

Hooded Disposable Coveralls, M, White, Polypropylene, Zipper


product price: $2.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Seam Style Serged
  • Coverall Style Hooded Coverall
  • Inseam 29 in
  • Fits Chest Size 36 in to 39 in
  • Material Polypropylene
See all product information

Product Information

Dimensions

Fits Chest Size 36 in to 39 in
Length 35"
Fits Waist Size 34 in to 36 in
Chest Size - Minimum 36 in
Chest Size - Maximum 39 in
Named Size M
Height - Minimum 73 in
Waist Size - Minimum 34 in
Height - Maximum 76 in
Waist Size - Maximum 36 in

Details

Seam Style Serged
Coverall Style Hooded Coverall
Item Hooded Disposable Coveralls
Inseam 29 in
Material Polypropylene
Closure Type Zipper
Standards ANSI
Fabric Weight 1.25 oz
Cuff Style Elastic
Color White
Series 55819
Includes Boot Covers Yes
Coverall Construction Hooded with Elastic Cuffs & Attached Boots
Includes Thumb Loops No
Includes Slip Resistant Sole No
Reduced Spray No
Anti-Static No
Material Weight 42 oz/sq yd
Protection Type Liquid & Particulate
Material Performance Light Duty
Attached Hood Yes
Hazard Protection Type Non-Hazardous Dry Particulates
Spray Tight No
Gas Tight No
Garment Style Coverall
Brand and Series Cellucap
Packaging Bulk
Includes Outer Boot Flaps No
Liquid Tight No
High-Visibility No
Closure Features Zipper
Ankle Closure Attached Boots
Sterilization Status Non-Sterile
Wrist Closure Elastic

Description

Hooded Disposable Coveralls, Ankle Closure Attached Boots, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 76 in, Height - Minimum 73 in, High-Visibility No, Includes Boot Covers Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.