Shop CELLUX
See all product information
Create Account
1.41 IN (36mm) x 60 yd (54.8m) LIGHT GREEN MULTI SURFACES Masking Tape, OUTDOOR 60-Day UV-Protected
- Mfr # MS002-36060PK1
- Zoro # G723302877
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Tape Color
Light Green
Tape Length
60 yd
Material
Washi Paper
Tape Adhesive
Water Base Acrylic
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS002-36060PK1
- Zoro #
- G723302877
- UPC #
- 850075734153
- Country of Origin
- Colombia
- Tape Color
- Light Green
- Material
- Washi Paper
- Tape Adhesive
- Water Base Acrylic
- Tape Shape
- Round
- Tape Backing Material
- Super Washi Paper
- Max. Tape Performance Temp.
- 248 Degrees F (120 Degrees C)
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 1.41 in
- Tape Core Diameter
- 3 in
Description
Discover our AmTape Multi-Surface Masking Tape by Cellux, a top-tier, high-performance multi-surfaces advanced Cellux technology super Washi paper designed for versatile applications, providing excellent adhesion and clean removal across multiple surfaces.Engineered for outdoor conditions, it resists UV exposure for up to 60 days without leaving residue. Its strong yet flexible backing ensures easy application and removal, making it a reliable choice for painters, contractors, and home improvement enthusiasts. 1.41 IN (36mm) x 60 yd (54.8m) LIGHT GREEN MULTI SURFACES Masking Tape - OUTDOOR 60-Day UV-Protected - individually packaged
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.