Shop CELLUX
See all product information
Create Account
1.41 IN (36mm) x 60 yd (54.8m) YELLOW BODY SHOP Masking Tape- OUTDOOR 30-Day UV-Protected
- Mfr # BS002-36060PK1
- Zoro # G723302860
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Tape Length
60 yd
Material
Semi-Crepe paper
Tape Adhesive
Water Base Acrylic
Tape Core Diameter
3 in
Tape Backing Material
Semi Crepe Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS002-36060PK1
- Zoro #
- G723302860
- UPC #
- 850075734566
- Country of Origin
- Colombia
- Tape Color
- Yellow
- Material
- Semi-Crepe paper
- Tape Adhesive
- Water Base Acrylic
- Tape Backing Material
- Semi Crepe Paper
- Tape Shape
- Round
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 1.41 in
- Tape Core Diameter
- 3 in
Description
Discover our AmTape BODY SHOP is a professional-grade masking tape designed for routine automotive masking tasks. Made with flexible semi-crepe paper and a high-tack acrylic based adhesive, it delivers reliable performance for general refinishing, sanding prep, and collision repair. An excellent option for high-turnover jobs where speed and value matter. 1.41 IN (36mm) x 60 yd (54.8m) YELLOW BODY SHOP Masking Tape- OUTDOOR 30-Day UV-Protected - individually packaged
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.