Shop CELLUX
See all product information
Create Account
1.88 IN x 60 yd LIGHT PURPLE DELICATE SURFACES Masking Tape OUTDOOR 120-Day UV-Protected
- Mfr # DS004-48060PK1
- Zoro # G123302859
product price:Â
$
10.99
/ea
Key Features
Tape Length
60 yd
Material
Washi Paper
Tape Adhesive
Water Base Acrylic
Tape Backing Material
Super Washi Paper
Tape Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS004-48060PK1
- Zoro #
- G123302859
- UPC #
- 850075734238
- Country of Origin
- Colombia
- Tape Color
- Light Purple
- Material
- Washi Paper
- Tape Adhesive
- Water Base Acrylic
- Tape Backing Material
- Super Washi Paper
- Tape Shape
- Round
- Max. Tape Performance Temp.
- 302 Degrees F (150 Degrees C)
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 1.88 in
- Tape Core Diameter
- 3 in
Description
Discover our AmTape Delicate Surfaces Masking Tape is a professional-grade advanced Cellux technology super Washi paper designed for flawless masking on fragile or freshly finished surfaces. Featuring a gentle water-based adhesive and ultra-thin rice paper backing, it delivers razor-sharp edges without tearing, lifting, or leaving residue after 120 days. Perfect for protecting wallpaper, painted walls, glass, and decorative finishes while ensuring clean lines with water-based paints, stains, or varnishes. 1.88 IN (48mm) x 60 yd (54.8m) LIGHT PURPLE DELICATE SURFACES Masking Tape OUTDOOR 120-Day UV-Protected - individually packaged
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.