Shop CEMBRE
Create Account
"CRDLS 18V HYD CUT PSTL TELCOM SFT CBL CU AL ONLY DIAM2-9/16"""
- Mfr # B-TC650A
- Zoro # G925076286
product price:Â
$
9,286.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-TC650A
- Zoro #
- G925076286
- UPC #
- -
- Country of Origin
- Unknown
Description
B-TC650A. Battery-powered hydraulic cable cutter, pistol, suitable for copper and aluminum cables and telephone cables with max 2.56 in. Range of operating temperature -15 to50 degrees celsius. Maximum cutting diameter 65 mm. Supply voltage 18 V. Pressure control system max pressure valve. Main power connection: Type A [USA]. Release Manual. Head shape Openable guillotine. Power supply Electrical motor (battery). Net weight in operation 6.4 kg. Dimensions 433x349x83 mm. Customs code 84672920. Supply configuration 2 x CB1852L battery; ASC55 USA/CAN battery charger; VAL-P40 plastic case; USB cable; shoulder strap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.