Shop CEMBRE
Create Account
"CRDLS 18V HYD CUT STCK OH LINE SFT CBL STL RP RDS DIAM 1.26"""
- Mfr # B-TC320NDA
- Zoro # G625076449
product price:Â
$
7,318.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-TC320NDA
- Zoro #
- G625076449
- UPC #
- -
- Country of Origin
- Unknown
Description
B-TC320NDA. Range of operating temperature -15 to50 degrees celsius. Maximum cutting diameter 32 mm. Supply voltage 18 V. Pressure control system max pressure valve. Main power connection: Type A [USA]. Release Manual. Head shape Scissor. Power supply Electrical motor (battery). Net weight in operation 3.95 kg. Dimensions 443x126x79 mm. Customs code 84672920. Supply configuration 2 x CB1820L bateria; ASC55 USA/CAN cargador; cable USB; VAL-M/X1 caja de plastico; bandolera
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.