Shop CEMBRE
Create Account
"CRDLS 18V HYD CUT PSTL TELECOM SFT CBL CU AL ONLY DIAM 2"""
- Mfr # B-TC500A
- Zoro # G525076532
product price:Â
$
7,884.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-TC500A
- Zoro #
- G525076532
- UPC #
- -
- Country of Origin
- Unknown
Description
B-TC500A. Battery-powered hydraulic cable cutter, pistol, suitable for copper and aluminum cables and telephone cables with max 1.97 in. Range of operating temperature -15 to50 degrees celsius. Maximum cutting diameter 50 mm. Supply voltage 18 V. Pressure control system max pressure valve. Main power connection: Type A [USA]. Release Manual. Head shapeOpenable guillotine. Power supply Electrical motor (battery). t weight in operation 5.9 kg. Dimensions 407x350x83 mm. Customs code 84672920. Supply configuration 2 x CB1852L bateria; ASC55 USA/CAN cargador; cable USB; VAL-P40 caja de plastico; bandolera
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.