Shop CEMBRE

"CRDLS 18V HYD CUT SCISS TLCOM SFT CBL CU AL ONLY DIAM2-9/16"""

  • Mfr # B-TC650-SCA
  • Zoro # G825076478

product price: 
$
11,197.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-TC650-SCA
Zoro #
G825076478
UPC #
-
Country of Origin
Unknown

Description

B-TC650-SCA. Battery-powered hydraulic cable cutter, pistol, suitable for copper and aluminum cables and telephone cables with max 2.56 in. Range of operating temperature -15 to50 degrees celsius. Maximum cutting diameter 65 mm. Supply voltage 18 V. Pressure control system max pressure valve. Main power connection: Type A [USA]. Release Manual. Head shape Scissor. Power supply Electrical motor (battery). Net weight in operation 8.6 kg. Dimensions 506x349x105 mm. Customs code 84672920. Supply configuration 2 x CB1852L bateria; ASC55 USA/CAN cargador; VAL-B-TC950 caja metálica; bandolera; cable USB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.