Shop CEMBRE
Create Account
TUBE LUG, COLOR RED, SNGL HL STD BRL, COND 8 (10) STUD 1/2, 50PK
- Mfr # C8-12
- Zoro # G825077000
product price:Â
$
245.99
/pk of 50, $4.92/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8-12
- Zoro #
- G825077000
- UPC #
- -
- Country of Origin
- Unknown
Description
C8-12. C Color-coded ring terminals, for copper conductors. Minimum operating temperature -50 degrees celsius. Maximum operating temperature 150 degrees celsius. Spy hole Yes. Number of holes on the palm 1. Easy insertion input Yes. Surface treatment tin plating. Conductor body material Electrolitic copper with purity above 99.95%. Annealing Yes. Customs code 85369010. UL standard 486A-486B
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.