12Cal Short Coat No Hood: 3X
Mfr # CCT12-3X
Zoro # G811165896
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
9 oz
ATPV Rating
12 cal/cm²
Tag Size
3XL
Maximum Chest Size
56 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCT12-3X
Zoro #
G811165896
UPC #
696812053107
Country of Origin
United States
Dimensions
Tag Size
3XL
Maximum Chest Size
56 in
Size
3X
Minimum Chest Size
52 in
Details
Fabric Weight
9 oz
ATPV Rating
12 cal/cm²
Color
Navy
Arc Flash PPE Category
2
Includes Hood
No
Garment Material Trade Name
Westex Ultra Soft FR Treated Cotton
Series
Feature 12 cal/cm²
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Clothing Included
Coat
Includes Safety Glasses
No
Item
Coat 32" Navy
Includes Face Shield
No
Closure Type
FR Hook and Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.