Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40Cal Coat&Pant SC Kit: S

  • Mfr # AFSC-HRC4K-S

  • Zoro # G411165869


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Series
Contractor 40 cal/cm²
Clothing Included
Coat, Pants
Includes Carrying Bag
Yes
Arc Rating (cal/cm²)
40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFSC-HRC4K-S
Zoro #
G411165869
UPC #
696812091291
Country of Origin
United States

Dimensions

Minimum Chest Size
46 in
Size
S
Maximum Chest Size
46 in
Maximum Waist Size
34 in
Tag Size
S
Minimum Waist Size
34 in

Details

Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Series
Contractor 40 cal/cm²
Clothing Included
Coat, Pants
Includes Carrying Bag
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Visor Visibility Type
Anti-Fog Clear
Includes Hood
Yes
Arc Flash PPE Category
4
Headwear Included
Arc Flash Hood, Class E Hard Hat
Item
Coat/Pant Kit - Arc Flash Storage Canister
Will Fit Over Boots
Yes
Included Hood Type
Standard
ATPV Rating
40 cal/cm²
Includes Face Shield
Yes
Garment Material Trade Name
FR Treated Cotton
Color
Khaki
Inseam
32 in
Includes Safety Glasses
Yes
Closure Type
FR Hook and Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.