40CalULT Coat/OvPant Kit: XL
Mfr # CUL40COPK-XL
Zoro # G511165769
product price: $1,871.99
/ea
Free Shipping & Returns
Key Features
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Clothing Included
Coat, Over Pant
Tag Size
XL
Size
XL
Includes Face Shield
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUL40COPK-XL
Zoro #
G511165769
UPC #
696812083869
Country of Origin
United States
Dimensions
Tag Size
XL
Size
XL
Maximum Waist Size
46 in
Minimum Waist Size
44 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in
Details
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Clothing Included
Coat, Over Pant
Includes Face Shield
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Carrying Bag
Yes
Will Fit Over Boots
Yes
Closure Type
Hook and Loop
Visor Visibility Type
PureView Clear
Inseam
32 in
Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Rating (cal/cm²)
40 cal/cm²
Includes Hood
Yes
Item
Coat/Over Pant Kit - Standard Duffle Bag
Series
UltraLite 40 cal/cm²
Includes Safety Glasses
Yes
Arc Flash PPE Category
4
ATPV Rating
40 cal/cm²
Included Hood Type
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.