Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40CalULT Coat/OvPant w/Lift Front Kit: XL

  • Mfr # CUL40COPKLF-XL

  • Zoro # G611166093


product price: $2,071.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Includes Face Shield
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUL40COPKLF-XL
Zoro #
G611166093
UPC #
696812143280
Country of Origin
United States

Dimensions

Size
XL
Tag Size
XL
Maximum Waist Size
46 in
Minimum Chest Size
48 in
Minimum Waist Size
44 in
Maximum Chest Size
50 in

Details

Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Includes Face Shield
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Arc Flash PPE Category
4
Arc Rating (cal/cm²)
40 cal/cm²
Visor Visibility Type
PureView Clear
Series
UltraLite 40 cal/cm²
Includes Hood
Yes
Included Hood Type
Lift Front
Will Fit Over Boots
Yes
ATPV Rating
40 cal/cm²
Closure Type
Hook and Loop
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Inseam
32 in
Item
Coat/Over Pant Kit - Standard Duffle Bag w/ Lift Front Hood
Clothing Included
Coat, Over Pant
Headwear Included
Arc Flash Hood, Class E Hard Hat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.