Zoro Homepage

40CalULT Ct&Pt Kit: S

  • Mfr # CUL40K-S

  • Zoro # G111169877


product price: $2,073.99
/ea
Free Shipping & Returns

Key Features

Closure Type
Hook and Loop
Includes Safety Glasses
Yes
Clothing Included
Coat, Pants
Includes Hood
Yes
ATPV Rating
40 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUL40K-S
Zoro #
G111169877
UPC #
696812083357
Country of Origin
United States

Dimensions

Tag Size
S
Minimum Waist Size
32 in
Size
S
Minimum Chest Size
36 in
Maximum Chest Size
38 in
Maximum Waist Size
34 in

Details

Closure Type
Hook and Loop
Includes Safety Glasses
Yes
Clothing Included
Coat, Pants
Includes Hood
Yes
ATPV Rating
40 cal/cm²
Series
UltraLite 40 cal/cm²
Visor Visibility Type
PureView Clear
Includes Carrying Bag
Yes
Item
Coat/Pant Kit - Standard Duffle Bag
Will Fit Over Boots
Yes
Arc Rating (cal/cm²)
40 cal/cm²
Headwear Included
Arc Flash Hood, Class E Hard Hat
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Face Shield
Yes
Inseam
32 in
Arc Flash PPE Category
4
Garment Material Trade Name
Dupont Protera / Westex UltraSoft Knit
Included Hood Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.