This item is Discontinued.

Centaur Collet Chuck, BT50, ER16, Proj 1.650 In B50RDSR16

Collet Chuck, BT50, ER16, Proj 1.650 In (Discontinued)

  • Mfr # B50RDSR16
  • Zoro # G8204761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B50RDSR16
Zoro #
G8204761
UPC #
-
Country of Origin
India

Dimensions

Nut Dia.
0.950 in
Taper Size
BT50
Nose Dia.
0.950 in

Details

Item
Collet Chuck
Collet Series
ER16
Projection
1.650 in

Description

Collet Chuck, Taper Size BT50, Projection 1.650 in, ER16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.