This item is Discontinued.

Centaur Collet Chuck, CAT50, ER16, Proj 0.930 In C50RDSR16

Collet Chuck, CAT50, ER16, Proj 0.930 In (Discontinued)

  • Mfr # C50RDSR16
  • Zoro # G7943783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C50RDSR16
Zoro #
G7943783
UPC #
-
Country of Origin
India

Dimensions

Nut Dia.
0.950 in
Taper Size
CAT50
Nose Dia.
0.950 in

Details

Item
Collet Chuck
Collet Series
ER16
Projection
0.930 in

Description

Collet Chuck, Taper Size CAT50, Projection 0.930 in, ER16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.