This item is Discontinued.

Centaur Collet Chuck, CAT50, ER20, Proj 0.950 In C50RDSR20

Collet Chuck, CAT50, ER20, Proj 0.950 In (Discontinued)

  • Mfr # C50RDSR20
  • Zoro # G7950074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C50RDSR20
Zoro #
G7950074
UPC #
-
Country of Origin
India

Dimensions

Nose Dia.
1.100 in
Taper Size
CAT50
Nut Dia.
1.100 in

Details

Item
Collet Chuck
Collet Series
ER20
Projection
0.950 in

Description

Collet Chuck, Taper Size CAT50, Projection 0.950 in, ER20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.