This item is Discontinued.

Centaur Collet Chuck, CAT50, TG100, Proj 5.500 In C50RDGEX100

Collet Chuck, CAT50, TG100, Proj 5.500 In (Discontinued)

  • Mfr # C50RDGEX100
  • Zoro # G8002477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C50RDGEX100
Zoro #
G8002477
UPC #
-
Country of Origin
India

Dimensions

Nose Dia.
2.440 in
Taper Size
CAT50
Nut Dia.
2.440 in

Details

Item
Collet Chuck
Collet Series
TG100
Projection
5.500 in

Description

Collet Chuck, Taper Size CAT50, Projection 5.500 in, TG100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.