This item is Discontinued.

Centaur Collet Chuck, HSKA63, ER25, Proj 3.940 In HSK63ARD25

Collet Chuck, HSKA63, ER25, Proj 3.940 In (Discontinued)

  • Mfr # HSK63ARD25
  • Zoro # G7831442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63ARD25
Zoro #
G7831442
UPC #
-
Country of Origin
India

Dimensions

Nut Dia.
1.650 in
Nose Dia.
1.650 in
Taper Size
HSKA63

Details

Item
Collet Chuck
Collet Series
ER25
Projection
3.940 in

Description

Collet Chuck, Taper Size HSKA63, Projection 3.940 in, ER25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.