This item is Discontinued.

Centaur End Mill Holder, BT40, Bore Dia. 0.2500 In B40EE0250

End Mill Holder, BT40, Bore Dia. 0.2500 In (Discontinued)

  • Mfr # B40EE0250
  • Zoro # G8203124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B40EE0250
Zoro #
G8203124
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
0.2500 in
Taper Size
BT40
Nose Dia.
0.750 in
Dimension Type
Decimal Inch
Hole Dia.
0.25"

Details

Item
End Mill Holder
End
Double
Nose Type
Straight
Projection
6.00 in

Description

End Mill Holder, Taper Size BT40, Bore Dia. 0.2500 in, Projection 6.00 in, Nose Dia. 0.750 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.