This item is Discontinued.

Centaur End Mill Holder, CAT40, Bore Dia 0.3750 In SC40EK0375

End Mill Holder, CAT40, Bore Dia 0.3750 In (Discontinued)

  • Mfr # SC40EK0375
  • Zoro # G7862005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC40EK0375
Zoro #
G7862005
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal Inch
Bore Dia.
0.3750 in
Nose Dia.
1.000 in
Taper Size
CAT40
Hole Dia.
0.375"

Details

Item
End Mill Holder
Projection
2.50 in
Nose Type
Straight
End
Double

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 0.3750 in, Projection 2.50 in, Nose Dia. 1.000 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.