This item is Discontinued.

Centaur End Mill Holder, CAT40, Bore Dia 0.6250 In SC40E0625

End Mill Holder, CAT40, Bore Dia 0.6250 In (Discontinued)

  • Mfr # SC40E0625
  • Zoro # G8470594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC40E0625
Zoro #
G8470594
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal Inch
Taper Size
CAT40
Bore Dia.
0.6250 in
Nose Dia.
1.500 in
Hole Dia.
0.625"

Details

Item
End Mill Holder
Nose Type
Straight
End
Double
Projection
3.75 in

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 0.6250 in, Projection 3.75 in, Nose Dia. 1.500 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.