This item is Discontinued.

Centaur End Mill Holder, CAT40, Bore Dia 1.0000 In SC40EE1000

End Mill Holder, CAT40, Bore Dia 1.0000 In (Discontinued)

  • Mfr # SC40EE1000
  • Zoro # G8135452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC40EE1000
Zoro #
G8135452
UPC #
-
Country of Origin
India

Dimensions

Taper Size
CAT40
Bore Dia.
1.0000 in
Nose Dia.
2.000 in
Dimension Type
Decimal Inch
Hole Dia.
1"

Details

Item
End Mill Holder
End
Double
Projection
6.00 in
Nose Type
Straight

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1.0000 in, Projection 6.00 in, Nose Dia. 2.000 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.