This item is Discontinued.

Centaur End Mill Holder, CAT40, Bore Dia. 12mm SC40EE12MM

End Mill Holder, CAT40, Bore Dia. 12mm (Discontinued)

  • Mfr # SC40EE12MM
  • Zoro # G7870764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC40EE12MM
Zoro #
G7870764
UPC #
-
Country of Origin
India

Dimensions

Taper Size
CAT40
Nose Dia.
42.0mm
Dimension Type
Metric
Bore Dia.
12mm
Hole Dia.
12mm

Details

Item
End Mill Holder
End
Double
Projection
150mm
Nose Type
Straight

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 12mm, Projection 150mm, Nose Dia. 42.0mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.