This item is Discontinued.

Centaur End Mill Holder, CAT40, Bore Dia. 6mm SC40EE06MM

End Mill Holder, CAT40, Bore Dia. 6mm (Discontinued)

  • Mfr # SC40EE06MM
  • Zoro # G8430213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC40EE06MM
Zoro #
G8430213
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Metric
Taper Size
CAT40
Nose Dia.
25.0mm
Bore Dia.
6mm
Hole Dia.
6mm

Details

Item
End Mill Holder
Projection
150mm
Nose Type
Straight
End
Double

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 6mm, Projection 150mm, Nose Dia. 25.0mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.