This item is Discontinued.

Centaur End Mill Holder, CAT50, Bore Dia 0.3125 In SC50E0312

End Mill Holder, CAT50, Bore Dia 0.3125 In (Discontinued)

  • Mfr # SC50E0312
  • Zoro # G8174695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC50E0312
Zoro #
G8174695
UPC #
-
Country of Origin
India

Dimensions

Taper Size
CAT50
Nose Dia.
0.750 in
Dimension Type
Decimal Inch
Bore Dia.
0.3125 in
Hole Dia.
0.3125"

Details

Item
End Mill Holder
Projection
2.50 in
End
Double
Nose Type
Straight

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 0.3125 in, Projection 2.50 in, Nose Dia. 0.750 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.