This item is Discontinued.

Centaur End Mill Holder, CAT50, Bore Dia 0.3750 In SC50EXE0375

End Mill Holder, CAT50, Bore Dia 0.3750 In (Discontinued)

  • Mfr # SC50EXE0375
  • Zoro # G8148016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC50EXE0375
Zoro #
G8148016
UPC #
-
Country of Origin
India

Dimensions

Nose Dia.
1.000 in
Taper Size
CAT50
Bore Dia.
0.3750 in
Dimension Type
Decimal Inch
Hole Dia.
0.375"

Details

Item
End Mill Holder
Projection
6.50 in
End
Double
Nose Type
Straight

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 0.3750 in, Projection 6.50 in, Nose Dia. 1.000 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.