This item is Discontinued.

Centaur End Mill Holder, CAT50, Bore Dia 0.5000 In SC50E0500

End Mill Holder, CAT50, Bore Dia 0.5000 In (Discontinued)

  • Mfr # SC50E0500
  • Zoro # G8349302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC50E0500
Zoro #
G8349302
UPC #
-
Country of Origin
India

Dimensions

Taper Size
CAT50
Dimension Type
Decimal Inch
Nose Dia.
1.380 in
Bore Dia.
0.5000 in
Hole Dia.
0.5"

Details

Item
End Mill Holder
End
Double
Nose Type
Straight
Projection
2.62 in

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 0.5000 in, Projection 2.62 in, Nose Dia. 1.380 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.