This item is Discontinued.

Centaur End Mill Holder, CAT50, Bore Dia 0.8750 In SC50EXE0875

End Mill Holder, CAT50, Bore Dia 0.8750 In (Discontinued)

  • Mfr # SC50EXE0875
  • Zoro # G8379271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC50EXE0875
Zoro #
G8379271
UPC #
-
Country of Origin
India

Dimensions

Nose Dia.
1.870 in
Taper Size
CAT50
Bore Dia.
0.8750 in
Dimension Type
Decimal Inch
Hole Dia.
0.875"

Details

Item
End Mill Holder
Nose Type
Straight
End
Double
Projection
7.75 in

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 0.8750 in, Projection 7.75 in, Nose Dia. 1.870 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.