This item is Discontinued.

Centaur End Mill Holder, CAT50, Bore Dia. 16mm SC50EE16MM

End Mill Holder, CAT50, Bore Dia. 16mm (Discontinued)

  • Mfr # SC50EE16MM
  • Zoro # G7854226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC50EE16MM
Zoro #
G7854226
UPC #
-
Country of Origin
India

Dimensions

Nose Dia.
48.0mm
Dimension Type
Metric
Bore Dia.
16mm
Taper Size
CAT50
Hole Dia.
16mm

Details

Item
End Mill Holder
Projection
145mm
End
Double
Nose Type
Straight

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 16mm, Projection 145mm, Nose Dia. 48.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.