This item is Discontinued.

Centaur End Mill Holder, CAT50, Bore Dia. 32mm SC50EE32MM

End Mill Holder, CAT50, Bore Dia. 32mm (Discontinued)

  • Mfr # SC50EE32MM
  • Zoro # G7920053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC50EE32MM
Zoro #
G7920053
UPC #
-
Country of Origin
India

Dimensions

Nose Dia.
72.0mm
Dimension Type
Metric
Bore Dia.
32mm
Taper Size
CAT50
Hole Dia.
32mm

Details

Item
End Mill Holder
Projection
150mm
Nose Type
Straight
End
Double

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 32mm, Projection 150mm, Nose Dia. 72.0mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.