This item is Discontinued.

Centaur Shell Mill Holder, CAT50, Pilot Dia 1.0 In C50SM1000

Shell Mill Holder, CAT50, Pilot Dia 1.0 In (Discontinued)

  • Mfr # C50SM1000
  • Zoro # G7865383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C50SM1000
Zoro #
G7865383
UPC #
-
Country of Origin
India

Dimensions

Taper Size
CAT50
Pilot Dia.
1.00 in

Details

Item
Shell Mill Holder
Projection
2.00 in

Description

Shell Mill Holder, Taper Size CAT50, Pilot Dia. 1.00 in, Projection 2.00 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.