This item is Discontinued.

Centoco Toilet Seat, Round, White 750SCCT-001

Toilet Seat, Round, White (Discontinued)

  • Mfr # 750SCCT-001
  • Zoro # G7807907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750SCCT-001
Zoro #
G7807907
UPC #
017053014731
Country of Origin
United States

Dimensions

Seat Height
2 in
Overall Width
14 3/8 in

Details

For Bowl Shape
Round
Color
White
Features
High Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Closed
Hinge Material
Plastic
Bolt to Seat Front
17 in
Weight Capacity
300 lb
Antimicrobial
Not Antimicrobial
ADA Compliance
No
Includes Hardware
Hardware Included
Hinge Design
Slow Close
Item
Toilet Seat
ADA Compliant
Not ADA Compliant
Bolt to Seat Front - Maximum
16 7/8 in
Removable Seat
Seat Not Removable

Description

Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 2 in, Bolt to Seat Front 17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.