Centoco

Toilet Seat, With Cover, Plastic, Elongated, White


product price: $15.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Bowl Shape Elongated
  • With Cover / Without Cover With Cover
  • Color White
  • Material Toilet Seat
  • Width 14"
See all product information

Product Information

Dimensions

Width 14"
Seat Height 1 3/4 in
Overall Width 14 in

Details

For Bowl Shape Elongated
With Cover / Without Cover With Cover
Color White
Material Toilet Seat
Features 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts
Front Type Closed
Hinge Type Top-Mounted Hinge
Hinge Material Plastic
Bolt to Seat Front 18 7/8 in
Item Toilet Seat
Hinge Design External Check Hinge
Weight Capacity 300 lb
Mounting System Type Standard Bolts
Includes Hardware Yes
Antimicrobial No
Night Light No
ADA Compliance No
Type Elongated
Material of Construction Polypropylene

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design External Check Hinge, Seat Height 1 3/4 in, Bolt to Seat Front 18 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.