Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Round, White
Mfr # GR440TM-001
Zoro # G2661425
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Toilet Seat
- Width 14-5/8"
Product Information
- Brand Centoco
- MFR # GR440TM-001
- Zoro # G2661425
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/8" |
Seat Height | 1 15/16 in |
Overall Width | 14 5/8 in |
Details
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Lift-Off Hinge, Seat Height 1 15/16 in, Bolt to Seat Front 16 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRCP)
- STEELMAN 212Inch Multipurpose Pipe and Tube Feed Cutter (42568)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (24982-SN)
- CHICAGO FAUCET Cold Push Tilt Handle Assy (336-402KJKCP)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR3800SC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600BP8-001)
- CENTOCO Toilet Seat, Without Cover, Plastic, Elongated, White (GR550STSCC-001)
- CENTOCO Toilet Seat, Elongated, White (GRAMFR500STSCCSSFE-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR1700SC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR1200-001)
- MAYFAIR Toilet Seat Rnd Black (41EC-047)
- Centoco Toilet Seats