Zoro Homepage

Toilet Seat With Cover, Top-Mounted Hinge, Round, White

  • Mfr # 1400SC-001

  • Zoro # G4406762


product price: $39.89
/ea

Key Features

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Slow Close Toilet Seat
Width
14-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400SC-001
Zoro #
G4406762
UPC #
-
Country of Origin
Canada

Dimensions

Width
14-3/8"
Seat Height
2 1/8 in
Overall Width
14 1/2 in

Description

Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 2 1/8 in, Bolt to Seat Front 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.