Toilet Seat Without Cover, Toilet Seat, Elongated, White

  • Mfr # 500STSCC-001

  • Zoro # G5389937


product price: $21.55
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Material
Toilet Seat
Width
15"
Features
High Traffic, Non-Corrosive Posts, Standard Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500STSCC-001
Zoro #
G5389937
UPC #
-
Country of Origin
United States

Dimensions

Width
15"
Seat Height
1 in
Overall Width
14 5/8 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Toilet Seat
Features
High Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Open
Hinge Type
Self-Sustaining Check Hinge
Hinge Material
Stainless Steel
Bolt to Seat Front
18 5/8 in
Item
Toilet Seat
Hinge Design
External Check
Includes Hardware
Hardware Included
Night Light
No
ADA Compliance
No
Antimicrobial
Not Antimicrobial
Mounting System Type
Standard Bolts
Weight Capacity
300 lb
Type
Elongated
Material of Construction
Plastic
Bolt to Seat Front - Maximum
18 3/4 in
Includes Night Light
Night Light Not Included
Removable Seat
Seat Not Removable
ADA Compliant
Not ADA Compliant

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Not Included, Color White, Hinge Material Stainless Steel, Hinge Design External Check, Seat Height 1 in, Bolt to Seat Front 18 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.