MP SSD 1TB SATA III 2.5 SOLID STATE DRIVE
- Mfr # S1-S3A-1T
- Zoro # G310470873
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Storage Capacity
1 TB
Drive Type
Internal
Maximum Sequential Read
550-MB/s
Maximum Sequential Write
490-MB/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1-S3A-1T
- Zoro #
- G310470873
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Solid State Drive
- Interface
- SATA
- Storage Capacity
- 1 TB
- Drive Type
- Internal
- Maximum Sequential Read
- 550-MB/s
- Maximum Sequential Write
- 490-MB/s
- Device Supported
- Desktop PC
- Drive Interface Standard
- SATA/600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.