Shop CENTRAL
See all product information
Create Account
240 reinforced Tape, 6.4 Mil, 72 mm x 450', White, PK10
Mfr # T907240W
Zoro # G6627699
product price:Â $315.99
/pk 10, $31.60/ea
Free Shipping & Returns
Key Features
Length
450 ft
Performance Temp.
Up to 110 Degrees F
Features
3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons and Non-unitized Loads
Material
Chemically Grafted Starch Based Copolymer Adhesive
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T907240W
- Zoro #
- G6627699
- UPC #
- 841436017695
- Country of Origin
- United States
Dimensions
- Length
- 450 ft
- Width
- 72 mm
- Tape Thickness
- 6.4 mil
Details
- Item
- Reinforced Packing Tape
- Performance Temp.
- Up to 110 Degrees F
- Features
- 3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons and Non-unitized Loads
- Material
- Chemically Grafted Starch Based Copolymer Adhesive
- Tape Tensile Strength
- Not Rated
- Tape Color
- White
- Series
- 240
- Tape Adhesive
- Chemically Grafted Starch Based Copolymer Adhesive
- Message
- No Message
- Tape Paper Weight
- Not Rated
Description
Tape,Reinforced,72mm x 450 ft.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.