Shop CENTRAL
See all product information
Create Account
Water-ActivatedTape, 9.8mil, Kraft, PK2
Mfr # K2664
Zoro # G1572798
product price:Â $370.99
/pk 2, $185.50/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
9.8 mil
Tape Shape
Continuous Roll
Tape Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2664
- Zoro #
- G1572798
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 9.8 mil
- Length
- 3400 ft
- Width
- 3 in
- Tape Roll Diameter
- 22.76 in
Description
Kraft, Tape Adhesive Water-Activated, Tape Application Machine, Tape Tensile Strength 57 lb/in, Tape Thickness 9.8 mil, Imperial Tape Length 3,400 ft, Imperial Tape Width 3 in, Metric Tape Length 1,036.32 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 281, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 22.76 in, Package Quantity 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.