Shop CENTRAL
See all product information
Create Account
250 Reinforced Tape, 6.4 Mil, 3" x 375', Kraft, PK8
Mfr # T906250
Zoro # G6627881
product price:Â $214.99
/pk 8, $26.87/ea
Free Shipping & Returns
Key Features
Material
Chemically Grafted Starch Based Copolymer Adhesive
Performance Temp.
Up to 110 Degrees F
Features
Medium Duty; 3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive
Length
375 ft
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T906250
- Zoro #
- G6627881
- UPC #
- 841436046985
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 375 ft
- Tape Thickness
- 6.4 mil
Details
- Item
- Reinforced Packing Tape
- Material
- Chemically Grafted Starch Based Copolymer Adhesive
- Performance Temp.
- Up to 110 Degrees F
- Features
- Medium Duty; 3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive
- Tape Tensile Strength
- Not Rated
- Tape Color
- Kraft
- Series
- 250
- Max. Tape Performance Temp.
- Not Rated
- Tape Adhesive
- Chemically Grafted Starch Based Copolymer Adhesive
- Tape Paper Weight
- Not Rated
- Message
- No Message
Description
Tape,Reinforced,3 In. x375 ft.,PK8, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.